Labconco Volumetric Digestion Tubes; 250 mL; 5/Pk

Representative image only.

Labconco Volumetric Digestion Tubes; 250 mL; 5/Pk

Labconco | Mfr: 2304005| Item: 7887037

Optimize performance of your rapid digestor

$559.89CAD / Pkg of 5

$559.89CAD / Pkg of 5
Product Description

Key Features

  • Easy-to-read calibration mark
  • Contoured bottom for optimum heat transfer

More About this Item

Designed for uniform wall thickness and impact strength. Construction from borosilicate glass with heavy duty retention lip and contoured bottom for optimum heat transfer and minimal thermal shock. Tubes have an easy-to-read calibration mark for accurate dilutions and a built-in constriction for maximum refluxing and digestion speed.

Specifications
  • Capacity (mL)250
  • MaterialBorosilicate glass
  • DescriptionVolumetric Digestion Tubes; 250 mL; 5/Pk
Reviews
Q&A