Kruss P8000 Polarimeter without Temperature Control

Representative image only.

Kruss P8000 Polarimeter without Temperature Control

Kruss | Mfr: P8000| Item: 8125051

The best choice for all applications where sample temperature control for high-precision measurements is not absolutely necessary

$27,994.41CAD / Each

$27,994.41CAD / Each

Buy It Together

Current Item

Kruss P8000 Polarimeter without Temperature Control
Kruss P8000 Polarimeter without Temperature Control
8125051

$27,994.41CAD / Each
+ + =
Total Price 55487.87 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suitable measurement tubes for any type of sample
  • Take measurements within a second
  • Measurement up to an optical density of 3.0 OD
  • Intuitive operation via a capacitive touch-screen display
  • Any number of freely definable scales with conversions based on tables or formulas can be used as well as predefined scale options
  • Compliance with GMP/GLP, 21 CFR Part 11, FDA, ISO, HACCP, OIML, ASTM, ICUMSA, NIST
  • 1 year warranty

More About this Item

The P8000 polarimeter is suitable for most basic applications but is especially recommended in cases of high sample throughput in the sugar industry. It can determine concentrations in raw materials, preliminary, intermediate, and end products. It can also determine sugar concentrations and monitor chemical processes such as the manufacture of invert sugar. It is suitable for nearly all samples as the parts that encounter the sample are chemical resistant. Instead of temperature control, the temperature can be compensated according to ICUMSA. That allows you to take measurements at any temperature; the results will then be converted to the desired temperature. In addition, the international sugar scale has been predefined and the initial weight is considered for the conversion into the specific rotation.

The seven-inch glass touch screen display can be operated with gloves and cleaned with solvents. It also reduces glare effects in sunlight. Measurements can be done with a manual measurement time input or optimized measurement time thanks to automatic stability recognition. It will record up to 999 measured values as well as system and method settings. Stored data is tamper-proof with secure login and audit trails that record configuration changes.

Specifications
  • Resolution0.001°, 0.01 °Z
  • Accuracy±0.003°, ±0.01 °Z
  • Temperature Resolution0.1 °C
  • Temperature Accuracy±0.2 °C
  • Response Time (Sec)1
  • Tube Length (mm)220
  • Display Type7.0” capacitive touch-screen, 800 x 480 pixels
  • Light Source1 LED mit Filter
  • OutputUSB, RS-232, Ethernet
  • Power (VAC)110 to 250
  • Power (Hz)50/60
  • Height (in)7 7/8
  • Width (in)26 2/5
  • Depth (in)14 1/5
  • Height (cm)20
  • Width (cm)67
  • Depth (cm)36
  • Range±90°, ±259 °Z
  • DescriptionPolarimeter without Temperature Control
  • Warranty1 year
Documents & Certificates
Reviews
Q&A