Konica Minolta T-10MA Illuminance Meter with 1M Receptor

Representative image only.

Konica Minolta T-10MA Illuminance Meter with 1M Receptor

Konica Minolta | Mfr: A58U-223 (T-10MA)| Item: 5053708

Illuminance meters provide highly accurate and reliable measurements

$3,752.72CAD / Each

for an additional
$440.91CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,752.72CAD / Each

Buy It Together

Current Item

Konica Minolta T-10MA Illuminance Meter with 1M Receptor
Konica Minolta T-10MA Illuminance Meter with 1M Receptor
5053708

$3,752.72CAD / Each
+ +
Konica Minolta T-S10w Software for Illuminance Meters
5053709

$1,461.60CAD / Each
=
Total Price 5655.23 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Conform to Class AA JIS C 1609-1:2006 and DIN 5032 Part 7 Class B standards
  • Provides multi-point measurement capabilities – 2 to 30 points
  • Accurately measures PWM-controlled light sources
  • Model T-10MA includes a min receptor for small hard to reach places
  • Easy-to-read LCD display
  • 1 year warranty

More About this Item

These illuminance meters provide measurement functions that include illuninance (lx), illuninance difference (lx), illuminance ratio (%), integrated illuminance (lx-h), integration time (h), and average illuminance (lx). Meters feature a silicon photocell receptor that provides highly accurate measurements and includes a USB port for easily downloading measurement data. Use the optional software, part number 50537-09, to import your measurements into Excel® for report generation and analysis. Software sold separately.

1 Year Warranty
Specifications
  • Min Measurement (Fc)0.001
  • Max Measurement (Fc)29990
  • Min Measurement (Lux)0.01
  • Max Measurement (Lux)299900
  • Resolution0.001 Fc, 0.001 Lux
  • Accuracy±2% of reading ± 1 digit
  • FunctionMeasurement functions include illuminance (lx), illuminance difference (lx), illuminance ratio (%), integrated illuminance (lx-h), integration time (h), and average illuminance (lx)
  • Display Type4-digit LCD
  • InterfaceUSB
  • SensorRemote
  • Width (in)2 3/4
  • Height (in)6 3/4
  • Depth (in)1 1/4
  • PowerAA Battery (2)
  • DescriptionIlluminance Meter with 1M Receptor
  • Warranty1 year
Reviews
Q&A