Koflo PPT-.625-24-P Polypropylene Tube Disposable Static Mixers, 5/8" OD (1/2" ID), 24 Element

Representative image only.

Koflo PPT-.625-24-P Polypropylene Tube Disposable Static Mixers, 5/8" OD (1/2" ID), 24 Element

Koflo | Mfr: PPT-.625-24-P| Item: 1466910

Ideal for mixing short-life fluids through a pipe line

$22.10CAD / Each

$22.10CAD / Each

Buy It Together

Current Item

Koflo PPT-.625-24-P Polypropylene Tube Disposable Static Mixers, 5/8" OD (1/2" ID), 24 Element
Koflo PPT-.625-24-P Polypropylene Tube Disposable Static Mixers, 5/8" OD (1/2" ID), 24 Element
1466910

$22.10CAD / Each
+ =
Total Price 23.72 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Able to mix low to high viscosity components
  • Accepts compression tube fittings with same tubing OD
  • Maximum operating temperature is 170 °F (76.7 °C)
  • Chemical resistant
  • Maximum operating pressure (PSIG at 70 °F) is 196
  • 18 month warranty

More About this Item

These economical static mixers are ideal for in-line mixing of short-life fluids such as adhesives, epoxies, or coatings. The mixers feature helical-style mixing elements which allow for pressure drop-efficient mixing of low, medium, and high viscosity fluids across all flow regimes.

Chemically resistant polyacetal elements and polypropylene tubing with plan ends resist many chemical solutions. Available in several element configurations and sizes to meet your small-scale mixing requirements.

18 month warranty
Specifications
  • MaterialPolyacetal (mixer), Polyproplene (tube)
  • No. Of Elements24
  • Tubing ID (in)0.5
  • Tubing ID (mm)12.7
  • Tubing OD (in)0.625
  • Tubing OD (mm)15.875
  • Mixer Length (in)13.5
  • Mounting TypePlain ends
  • DescriptionPolypropylene Tube Disposable Static Mixers, 5/8" OD (1/2" ID), 24 Element
  • Warranty18 months
Reviews
Q&A