Katanax Crucible, 95% Pt-5% Au, Flared, Regular, 26 g

Representative image only.

Katanax Crucible, 95% Pt-5% Au, Flared, Regular, 26 g

Katanax | Mfr: KP1102A| Item: 0477625

Quality crucibles provide excellent temperature uniformity for reliable results

$3,160.42CAD / Each

$3,160.42CAD / Each

Buy It Together

Current Item

Katanax Crucible, 95% Pt-5% Au, Flared, Regular, 26 g
Katanax Crucible, 95% Pt-5% Au, Flared, Regular, 26 g
0477625

$3,160.42CAD / Each
+ +
Platinum Crucible, standard form, 10 mL, 1/ea
1783015

$5,333.67CAD / Each
=
Total Price 10816.15 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Feature straight walls
  • 30 mL capacity
  • Measures 32 mm H x 40.5 mm OD

More About this Item

Select crucibles made from 95% Pt-5% Au (borate fusion) or 100 % zirconium (peroxide fusion). Platinum/gold crucibles are available with or without flared top. Flared top adds rigidity and enhances the pouring action.

Select heavy models with thicker walls and bottom for greater durability, longer lifespan, and better temperature control.

Specifications
  • Material95% Pt-5% Au
  • Capacity (mL)30
  • Overall Height (mm)32
  • Bottom Outside Diameter (mm)40.5
  • Top Outside Diameter (mm)40.5
  • DescriptionCrucible, 95% Pt-5% Au, Flared, Regular, 26 g
  • Warranty3 Months
Reviews
Q&A