Julabo SW22 and 23 SW Lift-up Transparent Bath cover

Representative image only.

Julabo SW22 and 23 SW Lift-up Transparent Bath cover

Julabo | Mfr: 8970288| Item: 1214950

Quality accessories to add to your shaker bath

$945.92CAD / Each

$945.92CAD / Each

Buy It Together

Current Item

Julabo SW22 and 23 SW Lift-up Transparent Bath cover
Julabo SW22 and 23 SW Lift-up Transparent Bath cover
1214950

$945.92CAD / Each
+
Julabo SW22 Shaking Water Bath, ±0.2 C, 115V
1214900

$9,395.81CAD / Each
=
Total Price 10341.73 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from lids, racks and trays for your Julabo shaker
  • Bath cover is ideal up to temperatures up to 80 deg C.
  • 2 year warranty

More About this Item

Lift up cover prevents liquid loss due to evaporation, and protects from contamination.
Transparent cover fits Julabo SW22 and 23 Shaking Water Baths (12149-00, 12149-05, 12149-10, and 12149-15)

Two year warranty
Specifications
  • Max Temperature (° C)80
  • Working Area Width (in)19 3/4
  • Working Area Length (in)11 7/8
  • Wetted MaterialsMakrolon
  • DescriptionSW Lift-up Transparent Bath cover
Reviews
Q&A