Julabo MS-Z Bridge Mounted Heating Circulator (Immersion Depth of 150 mm | 5.9") for Tanks to 100 L with 1 kW (115V) Heating Power to +300 °C

Representative image only.

Julabo MS-Z Bridge Mounted Heating Circulator (Immersion Depth of 150 mm | 5.9") for Tanks to 100 L with 1 kW (115V) Heating Power to +300 °C

Julabo | Mfr: 9032201.22| Item: 1215280

Extremely powerful pump with adjustable bridge

$11,654.51CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$11,654.51CAD / Each

Buy It Together

Current Item

Julabo MS-Z Bridge Mounted Heating Circulator (Immersion Depth of 150 mm | 5.9") for Tanks to 100 L with 1 kW (115V) Heating Power to +300 °C
Julabo MS-Z Bridge Mounted Heating Circulator (Immersion Depth of 150 mm | 5.9") for Tanks to 100 L with 1 kW (115V) Heating Power to +300 °C
1215280

$11,654.51CAD / Each
+ + =
Total Price 13905.85 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Performance values up to 31 L/min or 0.92 bar (pressure)/-0.4 bar (suction)
  • All wetted parts are constructed of stainless steel for chemical resistance
  • High-resolution, TFT touch-screen display features a multi-lingual user interface
  • Remote control and data management made easy with USB interface, RS-232, and Ethernet
  • Pt100 external sensor connection for measurement and control
  • 2 Years Product / 2 Year Parts and Labor Warranty

More About this Item

MAGIO™ bridge-mounted circulators combine high temperature control performance with maximum flexibility. The adjustable bridge means that the circulators can be used with bath tanks up to a filling volume of 100 liters.

Conformite Europeenne
Specifications
  • Max Temperature (° C)300
  • Min Temperature (° C)20
  • Temperature Stability (° C)±0.01
  • Pump TypeImmersion pump
  • Max Flow Rate (L/min)31
  • Max Pump Pressure (PSI)13.3
  • Width (in)13 2/5
  • Length (in)7 1/2
  • Height (in)14 1/5
  • Width (cm)34
  • Length (cm)19
  • Height (cm)36
  • Immersion Depth (in)5 29/32
  • Heater Wattage (watts)1000
  • Temperature ControlICC
  • Temperature SettingTouchscreen
  • Temperature SensorIntegrated external Pt100 sensor connection
  • Suction Pump -0.4 to -5.8 psi
  • Port ConnectionsM16x1 male
  • Timer00:00 to 99:59
  • Display Type7" TFT touchscreen
  • Wetted MaterialsStainless steel
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionBridge Mounted Heating Circulator (Immersion Depth of 150 mm | 5.9") for Tanks to 100 L with 1 kW (115V) Heating Power to +300 °C
  • Warranty2 Years Product / 2 Year Parts and Labor
Reviews
Q&A