Julabo FT200 Immersion Chiller, -20 to 30°C, 115V/60Hz

Representative image only.

Julabo FT200 Immersion Chiller, -20 to 30°C, 115V/60Hz

Julabo | Mfr: 9650820.2| Item: 1215051

Economical alternative to dry ice or tap water

$8,728.36CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,728.36CAD / Each

Buy It Together

Current Item

Julabo FT200 Immersion Chiller, -20 to 30°C, 115V/60Hz
Julabo FT200 Immersion Chiller, -20 to 30°C, 115V/60Hz
1215051

$8,728.36CAD / Each
+ =
Total Price 9300.77 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Compact size maximizes bench space
  • Immersion probe rapidly cools liquids
  • Designed for continuous operation
  • Cooling capacity up to 250 watts
  • 115 VAC operation
  • 2 Years Parts & Labor Warranty

More About this Item

These compact immersion chillers offer an ideal solution to rapidly cooling liquids down to ambient temperature or below. Great for use with heating circulators. Featuring an immersion cooling probe, these chillers are easy to operate and manage a variety of cooling applications. Carrying handles and flexible hose make it easy to move the chillers around and reposition as needed.

2 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° C)30
  • Min Temperature (° C)-20
  • Cooling Capacity At -20° C (watts)40
  • Cooling Capacity At 10° C (watts)200
  • Cooling Capacity At 20° C (watts)250
  • RefrigerantR134a
  • Width (in)7
  • Height (in)15 3/8
  • Depth (in)10 5/8
  • Width (cm)18
  • Height (cm)39.2
  • Depth (cm)27
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionImmersion Chiller, -20 to 30°C, 115V/60Hz
  • Warranty2 years parts & labor
Reviews
Q&A