Julabo FL1701 Recirculating Chiller, 1700 W, -20 to +40°C; 115V/60Hz

Representative image only.

Julabo FL1701 Recirculating Chiller, 1700 W, -20 to +40°C; 115V/60Hz

Julabo | Mfr: 9661017.2| Item: 1215029

Recirculating coolers for environmentally friendly chilling

$20,819.00CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$20,819.00CAD / Each

Buy It Together

Current Item

Julabo FL1701 Recirculating Chiller, 1700 W, -20 to +40°C; 115V/60Hz
Julabo FL1701 Recirculating Chiller, 1700 W, -20 to +40°C; 115V/60Hz
1215029

$20,819.00CAD / Each
+ +
Julabo Viton® Flexible Tubing, 8 mm ID; 1 m
1214746

$254.90CAD / Each
=
Total Price 21646.31 ADD 3 ITEMS TO CART
Product Description

Includes

two stepped-barbed fittings for 8 or 12 mm ID tubing, and 6-ft (1.8-m) power cord.

Key Features

  • Access the power and temperature controls, RS-232 port, and drain—all from the front
  • Splashproof, large-digit, LED display shows temperature and fill-level
  • Easily fill unit from the top—includes protective lid
  • Low-level audible and optical alarms protect your process and the unit
  • Accurate PID temperature control with 0.1°C resolution
  • 1700 W of cooling power at 20°C
  • Air-cooled compressor
  • 23 LPM max flowrate
  • 115 VAC operation
  • 2 Years Parts & Labor Warranty

More About this Item

A wide variety of cooling capacities make these recirculators ideal for laboratory and general-use applications. PID temperature controller with LED display includes single-point temperature calibration for maximum accuracy. Powerful immersion pumps make them suitable for continuous operation, and RS-232 interface provides temperature data transfer to a PC.

These recirculating chillers are ergonomically designed for easy operation. Features include top filling with digital fill-level indicator; accessible drain tap; no side vents—place next to other instruments; and a removable grid for condenser cleaning to keep your chiller running at full cooling capacity. Environment-friendly operation with low energy consumption.

2 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeRecirculating Chiller
  • Reservoir Capacity (L)17
  • Max Temperature (° C)40
  • Min Temperature (° C)-20
  • Cooling Capacity At -20° C (watts)400
  • Cooling Capacity At 0° C (watts)1100
  • Cooling Capacity At 20° C (watts)1700
  • Max Flow Rate (L/min)23
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)19 3/4
  • Length (in)30
  • Height (in)25 1/4
  • Pressure Pump Max Head At 0 Flow (PSI)14.5
  • Drain ValveYes
  • Display TypeLED
  • Wetted MaterialsSS
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionRecirculating Chiller, 1700 W, -20 to +40°C; 115V/60Hz
  • Warranty2 years parts & labor
Reviews
Q&A