Julabo CORIO™ CP-310F Refrigerated/Heating Circulator, 4 L Tank, -30 to 200 °C, 1 kW Heater and 330 W at 20 °C Cooling, R290; 115 VAC, 60 Hz

Representative image only.

Julabo CORIO™ CP-310F Refrigerated/Heating Circulator, 4 L Tank, -30 to 200 °C, 1 kW Heater and 330 W at 20 °C Cooling, R290; 115 VAC, 60 Hz

Julabo | Mfr: 9013713.N1.02| Item: 1215326

Space-saving cooling coil provides more usable space

$14,761.89CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$14,761.89CAD / Each

Buy It Together

Current Item

Julabo CORIO™ CP-310F Refrigerated/Heating Circulator, 4 L Tank, -30 to 200 °C, 1 kW Heater and 330 W at 20 °C Cooling, R290; 115 VAC, 60 Hz
Julabo CORIO™ CP-310F Refrigerated/Heating Circulator, 4 L Tank, -30 to 200 °C, 1 kW Heater and 330 W at 20 °C Cooling, R290; 115 VAC, 60 Hz
1215326

$14,761.89CAD / Each
+ =
Total Price 15334.30 ADD 2 ITEMS TO CART
Product Description

Includes

Bath lid, two barbed fittings for tubing 8 and 12 mm ID, and Nema N5-15 plug.

Key Features

  • Easy pump change-over from internal to external circulation
  • Easily view bright white LED display from across the room
  • Remote control and data management made easy with USB and RS-232 interfaces
  • Meets Class III (FL) according to DIN 12876-1
  • Efficiently controls temperature in 4 L bath tank
  • Covers temperature range from -30 to 200°C
  • Utilizes R290 refrigerant
  • Runs on 115 VAC, 60 Hz power
  • 2 Years Part and Labor Warranty

More About this Item

The CORIO™ CP refrigerated/heating circulators can easily be switched between internal and external circulation. All operating controls and safety functions can be easily accessed from the front of unit. One power switch controls the circulator and refrigeration unit while the pump control lever, located below the bright digital LED display, makes changing between internal and external circulation simple. Inclined pump connections (M16x1) facilitate the connection of external applications.

Designed with a space-saving cooling coil provides more usable space in the bath tank. Other features include a front-mounted drain tap for removing bath fluids without the use of tools, USB and RS-232 interfaces for remote control and data management, removable front magnetic grid for easy cleaning and maintenance, lockable power plug, and an early warning system for low liquid level.

2 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeRefrigerating/Heating Circulators
  • Reservoir Capacity (L)4
  • Max Temperature (° C)200
  • Min Temperature (° C)-30
  • Temperature Stability (° C)±0.03
  • Cooling Capacity At -20° C (watts)20
  • Cooling Capacity At -10° C (watts)120
  • Cooling Capacity At 0° C (watts)270
  • Cooling Capacity At 20° C (watts)330
  • Pump TypeImmersion Pump
  • RefrigerantR290
  • Max Flow Rate (L/min)27
  • Max Pump Pressure (PSI)10.2
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)9 1/10
  • Length (in)15 45/64
  • Height (in)25 19/32
  • Width (cm)23.1
  • Length (cm)40
  • Height (cm)65
  • Bath Opening Width (InchShort)5 1/10
  • Bath Opening Length (in)5 29/32
  • Immersion Depth (in)5 29/32
  • Heater Wattage (watts)1000
  • Temperature ControlPID1
  • Temperature SensorIntegrated Pt100 sensor
  • Port ConnectionsM16x1 male
  • Drain ValveYes
  • InterfaceUSB and RS232
  • Timer0 to 999 minutes
  • Display TypeLED
  • Wetted MaterialsStainless Steel
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionRefrigerated/Heating Circulator, 4 L Tank, -30 to 200 °C, 1 kW Heater and 330 W at 20 °C Cooling, R290; 115 VAC, 60 Hz
  • Warranty2 Years Part and Labor
Reviews
Q&A