Julabo CORIO™ CD-B13 Heating Circulating Bath, 1 kW, 13 L SS Tank, 20-150°C, Adj. Pump, USB; 115 V/60 Hz

Representative image only.

Julabo CORIO™ CD-B13 Heating Circulating Bath, 1 kW, 13 L SS Tank, 20-150°C, Adj. Pump, USB; 115 V/60 Hz

Julabo | Mfr: 9012413.02| Item: 1214853

Easily view bright white LED display from across the room

$5,514.90CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,514.90CAD / Each

Buy It Together

Current Item

Julabo CORIO™ CD-B13 Heating Circulating Bath, 1 kW, 13 L SS Tank, 20-150°C, Adj. Pump, USB; 115 V/60 Hz
Julabo CORIO™ CD-B13 Heating Circulating Bath, 1 kW, 13 L SS Tank, 20-150°C, Adj. Pump, USB; 115 V/60 Hz
1214853

$5,514.90CAD / Each
+ + =
Total Price 6309.79 ADD 3 ITEMS TO CART
Product Description

Includes

M16 x 1 pump connection, 8- and 12-mm hose barb fittings, and power cord with lockable plug.

Key Features

  • Remains stable at ambient temperatures of up to 40°C
  • Securely locks in power cord for safe connection
  • Easy pump change-over between internal and external circulation
  • 2 year warranty

More About this Item

These open heating circulating baths provide a wide variety of temperature applications up to 150°C. The baths come in two different tank materials—either high-quality transparent polycarbonate or stainless steel with volumes up to 39 L. The transparent heating bath circulators feature an adjustable jet nozzle while the stainless steel baths offer an integrated drain screw at the front for easy removal of bath fluids (except the 5-L models). The bright digital display and intuitive operating controls and safety functions allow for quick, simple operation. The circulator can be removed for easy cleaning of the bath tank.
Basic open heating circulating baths are designed specifically for internal applications. Common applications include temperature control of samples, preparation of samples for serology and clinical chemistry, analysis, and material testing.
Advanced open heating circulating baths are designed for internal and external temperature applications. They include the same features as the basic models plus a USB interface for remote control and transfer of data to a PC, pump control level to easily change between internal and external circulation, and inclined pump connections (M16x1) to facilitate the connection of applications. Safety features include automatic high temperature shut off and low liquid level alarm. Common applications include temperature control of measurement cells, photometers, and samples; heating of glass flasks; and temperature testing of food, luxury articles, and materials.

Two year warrantyConformite Europeenne
Specifications
  • Bath TypeHeating Circulating Bath
  • Reservoir Capacity (L)13
  • Max Temperature (° C)150
  • Min Temperature (° C)20
  • Temperature Stability (° C)±0.03
  • Pump TypeForce
  • Max Flow Rate (L/min)15
  • Max Pump Pressure (PSI)5.07
  • Max Pump Pressure (mbar)350
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Length (in)15 3/4
  • Height (in)16 1/2
  • Length (cm)40
  • Height (cm)42
  • Working Area Depth (in)6
  • Bath Opening Width (InchShort)11 3/4
  • Bath Opening Length (in)7
  • Heater Wattage (watts)1000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorPt RTD
  • Port ConnectionsM16x1
  • InterfaceUSB
  • Display TypeLED
  • Wetted MaterialsStainless steel
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionHeating Circulating Bath, 1 kW, 13 L SS Tank, 20-150°C, Adj. Pump, USB; 115 V/60 Hz
Reviews
Q&A