Jenway 9500 Benchtop Dissolved Oxygen Meter; 230 VAC/UK

Representative image only.

Jenway 9500 Benchtop Dissolved Oxygen Meter; 230 VAC/UK

Jenway | Item: 3541700

Store up to 250 DO data points and 20 BOD data sets

$3,278.22CAD / Each

$3,278.22CAD / Each

Buy It Together

Current Item

Jenway 9500 Benchtop Dissolved Oxygen Meter; 230 VAC/UK
Jenway 9500 Benchtop Dissolved Oxygen Meter; 230 VAC/UK
3541700

$3,278.22CAD / Each
+
Jenway 037 701 Thermal printer with IrDA
9995980

$1,147.77CAD / Each
=
Total Price 4425.99 ADD 2 ITEMS TO CART
Product Description

Key Features

  • LCD provides clear, direct readout of percentage of dissolved oxygen, mg/L, or BOD of samples
  • Easily export data to computer or printer via RS-232 or IrDA connections
  • % Saturation from 0 to 199 or 0 to 25 with accuracy of ±2% with 50°F (10°C) of calibration temperature
  • Manual salinity and barometric pressure compensation
  • Features real-time clock
  • 3 year warranty

More About this Item

The research-grade benchtop dissolved oxygen meter supports a wide range of applications from fish breeding and farming to aquaculture pollution control and environmental analysis. Store up to 250 dissolved oxygen data points taken either at timed intervals, manually or on alarm triggers. The meter offers complete support for the real-time 5-day test protocol and can record up to 20 BOD data sets with 10 samples each.

3 Year WarrantyConformite Europeenne
Specifications
  • Meter TypeBenchtop
  • Display typeBacklit 1/8 VGA monochrome LCD
  • Max Dissolved Oxygen19.99 mg/L
  • Dissolved Oxygen Resolution0.01 mg/L (ppm)
  • Dissolved Oxygen Accuracy±2% with 50°F (10°C) of calibration temperature
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Temperature Resolution1°F (0.1°C)
  • Temperature Accuracy±1°F (±0.5°C)
  • Temperature compensationAutomatic or manual from 32 to 140°F (0 to 60°C)
  • InterfaceRS-232
  • OutputAnalog, RS-232, and IrDA
  • Data Logging (points)250 data points and 20 BOD data sets (10 samples per set)
  • Power (VAC)230
  • Width (in)10
  • Height (in)8 1/4
  • DescriptionBenchtop Dissolved Oxygen Meter; 230 VAC/UK
  • Warranty3 year
Reviews
Q&A