IKA T 25 Easy Clean Homogenizer, Digital, 3,000 to 25,000 rpm; 100-240 VAC 50/60 Hz

Representative image only.

IKA T 25 Easy Clean Homogenizer, Digital, 3,000 to 25,000 rpm; 100-240 VAC 50/60 Hz

IKA | Mfr: 0025002561| Item: 0473923

Quick and easy cleaning of the rotor-stator generators—no disassembling required

Call For Price

Call For Price

Buy It Together

Current Item

IKA T 25 Easy Clean Homogenizer, Digital, 3,000 to 25,000 rpm; 100-240 VAC 50/60 Hz
IKA T 25 Easy Clean Homogenizer, Digital, 3,000 to 25,000 rpm; 100-240 VAC 50/60 Hz
0473923

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

extension arm, USB 2.0 cable (A – micro B), hexagon socket screw, and screwdriver DIN 911.

Key Features

  • Rotor-stator generators cleaning status allows for quick cleaning saving on down time
  • USB interface for control and documentation via labworldsoft® software
  • Increased safety through tool recognition and IP30 rating
  • Choose from systems with or without temperature measurement
  • LED speed and timer display
  • 3 year warranty

More About this Item

The T25 easy clean system is ideal for batch homogenizing of cell tissues, emulsifying suspended solids, and air pollution filter extraction. The compatible rotor-stator generators (order rotor-stator generators separately) feature cleaning status indicator to inform you of when cleaning is required. Cleaning is quick and easy—no disassembling required. Shielded in a 316 stainless steel shaft, the rotor acts as a centrifugal pump to recirculate the liquid and suspended solids through the generator, where shear, impact, collision, and cavitation provide rapid homogenization.

The T25 easy clean control homogenizer along with the 04739-25 rotor stator generator allows continuous temperature measurement with an integrated temperature sensor. Device overheating is prevented by continuous temperature monitoring and the setting of temperature limits.

3 Year Warranty
Specifications
  • Generator IncludedNo
  • Min Sample Size (mL)1
  • Max Sample Size (mL)2000
  • Max Speed (rpm)25000
  • Min Speed (rpm)3000
  • Wattage (Input)500
  • Wattage (Out put)400
  • Height (in)10 5/8
  • Width (in)3 1/2
  • Depth (in)6 11/32
  • Height (cm)27
  • Width (cm)8.9
  • Depth (cm)16.1
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionEasy Clean Homogenizer, Digital, 3,000 to 25,000 rpm; 100-240 VAC 50/60 Hz
  • Warranty3 Years
Documents & Certificates
Reviews
Q&A