IKA S 25 Homogenizer Rotor-Stator Generator with Integrated Temperature Sensor, 50-150 mm depth, 10-1500 mL

Representative image only.

IKA S 25 Homogenizer Rotor-Stator Generator with Integrated Temperature Sensor, 50-150 mm depth, 10-1500 mL

IKA | Mfr: 0025007398 | Item: 0473925

Quick and easy cleaning of the rotor-stator generators—no disassembling required

Call For Price

Call For Price
Product Description

Key Features

  • Rotor-stator generators cleaning status allows for quick cleaning saving on down time
  • Choose from systems with or without temperature measurement
  • Immersion depth of 50 to 150 mm
  • Recommended working range of 10 to 1,500 mL
  • Temperature measurment accuracy of ± 0.5 K
  • Maximum working temperature of 125°C
  • 2 year warranty

More About this Item

The T25 easy clean system is ideal for batch homogenizing of cell tissues, emulsifying suspended solids, and air pollution filter extraction. The compatible rotor-stator generators feature cleaning status indicator to inform you of when cleaning is required. Cleaning is quick and easy—no disassembling required. Shielded in a 316 stainless steel shaft, the rotor acts as a centrifugal pump to recirculate the liquid and suspended solids through the generator, where shear, impact, collision, and cavitation provide rapid homogenization.

The T25 Control homogenizer along with the 04739-25 rotor stator generator allows continuous temperature measurement with an integrated temperature sensor. Device overheating is prevented by continuous temperature monitoring and the setting of temperature limits.

Order homogenizers separately.

Two year warranty
Specifications
  • Min Sample Size (mL)10
  • Max Sample Size (mL)1500
  • Max Speed (rpm)25000
  • MaterialCeramic, 316 SS
  • Tip Diameter (mm)13.4
  • Shaft Diameter (mm)18
  • Max temperature (° C)125
  • Length (in)7.52
  • Length (cm)19.1
  • DescriptionHomogenizer Rotor-Stator Generator with Integrated Temperature Sensor, 50-150 mm depth, 10-1500 mL
  • Warranty2 Years
Reviews
Q&A