IKA MTS 2/4 Orbital Shaker, digital, 0 to 1100 rpm, microtiter plates

Representative image only.

IKA MTS 2/4 Orbital Shaker, digital, 0 to 1100 rpm, microtiter plates

IKA | Mfr: 3208001| Item: 0430332

Compact – suitable for small containers and microplates

$3,788.09CAD / Each

$3,788.09CAD / Each
Product Description

Includes

standard attachment, universal attachment, one-hand insert, and a 6-ft power cord and adapters to work with US, EU, Canada, Australia and UK outlets. Digital models also include a 96-well microplate attachment (microplates sold separately).

Key Features

  • Low-profile design ensures stability at high speeds
  • Various attachments provide excellent versatility
  • Timer with countdown function on digital model
  • 2 year warranty

More About this Item

These orbital shakers feature continuous or touch operation, triggered by pressing the attachment. The digital model has a 7-segment LED display and timer. Knobbed feet provide stability on the work surface when operating at high speeds. Sturdy zinc die-cast casing.

Electronic speed control can be adjusted from 0 to 3000 rpm. Operate in either mode A or B. Mode A (''safe'' mode) only allows maximum speed to be reached when using the standard attachment, all other attachments are limited to a speed of 1300 rpm. Mode B allows all attachments to operate at maximum speed.

Two year warranty
Specifications
  • Max Speed (rpm)1100
  • Width (in)7.2812
  • Height (in)4.125
  • Depth (in)12.5937
  • Width (cm)18.494248
  • Height (cm)10.4775
  • Depth (cm)31.987998
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)40
  • Power (VAC)115
  • DescriptionOrbital Shaker, digital, 0 to 1100 rpm, microtiter plates
  • Warranty2 year
Reviews
Q&A