IKA 3581000 Ceramic Stirring Hot Plate, 4" x 4", 230 VAC

Representative image only.

IKA 3581000 Ceramic Stirring Hot Plate, 4" x 4", 230 VAC

IKA | Mfr: 0003581000| Item: 0467128

Precise digital control with superior stirring strength

$1,510.22CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,510.22CAD / Each

Buy It Together

Current Item

IKA 3581000 Ceramic Stirring Hot Plate, 4" x 4", 230 VAC
IKA 3581000 Ceramic Stirring Hot Plate, 4" x 4", 230 VAC
0467128

$1,510.22CAD / Each
+ + + + + =
Total Price 6412.19 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Exact temperature and speed setting via digital display
  • Extremely fast heating
  • Easy to clean, acid and alkalies resistant 4" x 4" ceramic top plate
  • 230 VAC operation
  • 2 year warranty

More About this Item

Easy to clean and acid and alkalies resistant white ceramic top plate. Units feature three unique modes of operation guarantee optimal adjustment to your working method: 1) Mode A is suitable for work with varying parameters and is safety temperature adjustable 2) Mode B is suitable for series operation under uniform conditions 3) Mode C is suitable for unsupervised operation.

Microprocessor-controlled stirring hot plates feature an over-temperature safety circuit fixed at 1022°F (550°C).

UL Listed.Canadian Standards AssociationTwo year warranty
Specifications
  • Top Plate Length (in)4
  • Top Plate Width (in)4
  • Top Plate Length (cm)10.16
  • Top Plate Width (cm)10.16
  • Top Plate MaterialCeramic
  • Min Temperature (° F)122
  • Max Temperature (° F)932
  • Min Temperature (DegreeC)50
  • Max Temperature (° C)500
  • Temperature Accuracy (° C)±5.0°
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)5
  • Length (in)10 1/4
  • Width (in)6
  • Height (in)4
  • Length (cm)26.04
  • Width (cm)15.24
  • Height (cm)10.16
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionCeramic Stirring Hot Plate, 4" x 4", 230V
Reviews
Q&A