IKA 3319000 MS 3 Digital Orbital Shaker, 0 to 3000 rpm, 100 to 240 VAC

Representative image only.

IKA 3319000 MS 3 Digital Orbital Shaker, 0 to 3000 rpm, 100 to 240 VAC

IKA | Mfr: 3319000| Item: 0430404

Compact – suitable for small containers and microplates

$1,504.33CAD / Each

$1,504.33CAD / Each
Product Description

Includes

standard attachment, universal attachment, one-hand insert, and a 6-ft power cord and adapters to work with US, EU, Canada, Australia and UK outlets. Digital models also include a 96-well microplate attachment (microplates sold separately).

Key Features

  • Low-profile design ensures stability at high speeds
  • Various attachments provide excellent versatility
  • Timer with countdown function on digital model
  • 3 year warranty

More About this Item

These orbital shakers feature continuous or touch operation, triggered by pressing the attachment. The digital model has a 7-segment LED display and timer. Knobbed feet provide stability on the work surface when operating at high speeds. Sturdy zinc die-cast casing.

Electronic speed control can be adjusted from 0 to 3000 rpm. Operate in either mode A or B. Mode A (''safe'' mode) only allows maximum speed to be reached when using the standard attachment, all other attachments are limited to a speed of 1300 rpm. Mode B allows all attachments to operate at maximum speed.

3 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Orbit Size (in)0.1875
  • Orbit Size (mm)4.8
  • Max Speed (rpm)3000
  • Max Load (lbs)1.1
  • Max Load (kg)0.5
  • Width (in)5.8281
  • Height (in)2.5
  • Depth (in)8
  • Width (cm)14.803374
  • Height (cm)6.35
  • Depth (cm)20.32
  • Min Operating Temperature (° F)40
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer Range1 second to 999 minutes
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionMS 3 Digital Orbital Shaker, 0 to 3000 rpm, 100 to 240 VAC
  • Warranty3 year
Reviews
Q&A