IKA 2836001 Continuous feed grinding drive, 115 VAC/60 Hz

Representative image only.

IKA 2836001 Continuous feed grinding drive, 115 VAC/60 Hz

IKA | Mfr: 2836001| Item: 0430130

$7,910.63CAD / Each

$7,910.63CAD / Each

Buy It Together

Current Item

IKA 2836001 Continuous feed grinding drive, 115 VAC/60 Hz
IKA 2836001 Continuous feed grinding drive, 115 VAC/60 Hz
0430130

$7,910.63CAD / Each
+ =
Total Price 8846.23 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Continuous feed allows unlimited sample sizes
  • Two grinding heads available for one drive—interchange heads for different applications
  • Adjustable speed control from 3000 to 6,500 rpm
  • Continuous duty—great for inline applications
  • Surfaces that contact your samples are 304 SS—ideal for sanitary applications
  • Easy-to-clean stainless steel tray provides an ideal working surface
  • 1-1/3 hp (990-watt) motor is completely sealed from the grinding chamber by a dust-tight seal
  • 3 year warranty

More About this Item

Constructed of heavy-duty cast aluminum, enameled finish, with a stainless steel tray. Order grinding heads separately.

Canadian Standards Association3 Year Warranty
Specifications
  • Speed (rpm)3,000 to 6,500
  • Motor Size (hp)1 1/3
  • Power (VAC)115
  • Power (Hz)50/60
  • Height (in)17.625
  • Width (in)11.8125
  • Diameter (in)12.625
  • Height (cm)44.8
  • Width (cm)30
  • Diameter (cm)32.1
  • DescriptionContinuous feed grinding drive, 115 VAC/60 Hz
  • Warranty3 Years
Reviews
Q&A