Idex Ultra High-Pressure MicroTee Assy, SS, Blk, 1/16" to 360 µm OD, 10-32 to 5/16-24

Representative image only.

Idex Ultra High-Pressure MicroTee Assy, SS, Blk, 1/16" to 360 µm OD, 10-32 to 5/16-24

Idex | Mfr: UH-753| Item: 0202515

Create a high-pressure connection between 1/16" OD tubing and capillary tubing

$407.39CAD / Each

$407.39CAD / Each
Product Description

Includes

Two P-416BLK, two PK-152

Key Features

  • Securely join together fluid pathway components
  • Manufactured from 316 stainless steel or inert polymers
  • Holds tight connection even through vibration
  • Max pressure 15,000 psi (1034 bar)
  • Right angle T connector
  • 1 year warranty

More About this Item

Port 1 is 10-32 coned for 1/16" OD tubing.

1 Year Warranty
Specifications
  • Fitting MaterialSS/PEEK
  • Number Of Ports2
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Thread size UNF(F) (port 2) (InchShort)5/16-24 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 2) (mm)0.36
  • Volume (µL)0.152
  • ColorNatural
  • Max Operating Pressure (PSI)15000
  • DescriptionUltra High-Pressure MicroTee Assembly, SS, Black, 1/16" to 360 µm OD Tubing, 10-32 to 5/16-24 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A