Idex Ultra High-Pressure MicroCross Assy, SS, 1/16" to 360 µm OD, 10-32 to 5/16-24

Representative image only.

Idex Ultra High-Pressure MicroCross Assy, SS, 1/16" to 360 µm OD, 10-32 to 5/16-24

Idex | Mfr: UH-906| Item: 0202516

Create a high-pressure connection between 1/16" OD tubing and capillary tubing

$341.83CAD / Each

$341.83CAD / Each
Product Description

Includes

Two PK-120BLK, two PK-152, two P-416BLK

Key Features

  • Securely join together fluid pathway components
  • Manufactured from 316 stainless steel or inert polymers
  • Holds tight connection even through vibration
  • Max pressure 15,000 psi (1034 bar)
  • 1 year warranty

More About this Item

Port 1 is 10-32 coned for 1/16" OD tubing.

1 Year Warranty
Specifications
  • Fitting MaterialStainless Steel
  • Connection TypeHPLC/Chromatography
  • Number Of Ports4
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Thread size UNF(F) (port 2) (InchShort)5/16-24 Coned
  • Thread size UNF(F) (port 4) (InchShort)5/16-24 Coned
  • Thread size UNF(F) (port 3) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 2) (mm)0.36
  • Compression Size / Tube Od (Port 3) (in)1/16
  • Compression Size / Tube Od (Port 4) (mm)0.36
  • Volume (µL)0.11
  • ColorBlack
  • Max Operating Pressure (PSI)15000
  • DescriptionUltra High-Pressure MicroCross Assembly, SS, 1/16" to 360 µm OD Tubing, 10-32 to 5/16-24 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A