Idex Ultra High-Pressure MicroAdapter Assy, SS, 1/16" to 1/32" OD, 10-32 to 6-32

Representative image only.

Idex Ultra High-Pressure MicroAdapter Assy, SS, 1/16" to 1/32" OD, 10-32 to 6-32

Idex | Mfr: UH-630| Item: 0202509

Create a high-pressure connection between 1/16" OD tubing and capillary tubing

$132.75CAD / Each

$132.75CAD / Each

Buy It Together

Current Item

Idex Ultra High-Pressure MicroAdapter Assy, SS, 1/16" to 1/32" OD, 10-32 to 6-32
Idex Ultra High-Pressure MicroAdapter Assy, SS, 1/16" to 1/32" OD, 10-32 to 6-32
0202509

$132.75CAD / Each
+ =
Total Price 203.91 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One PK-120BLK, one PK-126, one P-554

Key Features

  • Securely join together fluid pathway components
  • Manufactured from 316 stainless steel or inert polymers
  • Holds tight connection even through vibration
  • Max pressure 12,000 psi (827 bar)
  • 1 year warranty

More About this Item

Port 1 is 10-32 coned for 1/16" OD tubing.

1 Year Warranty
Specifications
  • Fitting MaterialSS/PEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Thread size UNF(F) (port 2) (InchShort)6-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 2) (in)1/32
  • Volume (µL)0
  • ColorNatural
  • Max Operating Pressure (PSI)12000
  • DescriptionUltraHigh-Pressure MicroAdapter Assembly, SS, 1/16" to 1/32" OD Tubing, 10-32 to 6-32 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A