Idex Threaded Adapter, PEEK, 1/8" ID, 5/16-24 Flat Bottom (F) to 1/4" NPT(M)

Representative image only.

Idex Threaded Adapter, PEEK, 1/8" ID, 5/16-24 Flat Bottom (F) to 1/4" NPT(M)

Idex | Mfr: U-504-01| Item: 0202500

Maintain secure connections to 1/8" and 1/4" NPT ports even under high pressure

$28.29CAD / Each

$28.29CAD / Each
Product Description

Key Features

  • Securely join together fluid pathway components
  • Manufactured from PEEK polymer
  • 1/8" ID thru-hole diameter
  • 70.4 µL swept volume
  • 5/16-24 Flat Bottom (F) to 1/4" NPT(M)
  • 1 year warranty

More About this Item

Made from PEEK, these adapters are durable and have excellent chemical resistance. Wrap NPT threads with thread seal tape to ensure leak-free seal.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(F) (port 1) (InchShort)5/16-24 Flat Bottom
  • Barb Size / Tubing Id (Port 1) (in)1/8
  • ColorNatural
  • Max Operating Pressure (PSI)500
  • Orifice Dimensions (in)1/8
  • DescriptionThreaded Adapter, PEEK, 1/8" ID, 5/16-24 Flat Bottom (F) to 1/4" NPT(M)
  • Warranty1 year
Reviews
Q&A