Idex Super Flangeless™ Ferrule, Black PEEK/SS Ring, 1/8" OD Tubing, 1/4-28 or M6 Flat Bottom; 1/EA

Representative image only.

Idex Super Flangeless™ Ferrule, Black PEEK/SS Ring, 1/8" OD Tubing, 1/4-28 or M6 Flat Bottom; 1/EA

Idex | Mfr: P-352| Item: 0202194

Combine with Super Flangeless™ nut for a high pressure holding flat-bottom fitting assembly

$6.48CAD / Each

$6.48CAD / Each

Buy It Together

Current Item

Idex Super Flangeless™ Ferrule, Black PEEK/SS Ring, 1/8" OD Tubing, 1/4-28 or M6 Flat Bottom; 1/EA
Idex Super Flangeless™ Ferrule, Black PEEK/SS Ring, 1/8" OD Tubing, 1/4-28 or M6 Flat Bottom; 1/EA
0202194

$6.48CAD / Each
+ + + =
Total Price 292.76 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Lock ring eliminates tubing twist that can loosen connections Resistant to loosening through vibration
  • Max pressure of 2500 psi (172 bar)
  • For 1/8" OD tubing
  • Black PEEK/316 SS ring
  • 1/EA
  • 1 year warranty

More About this Item

Super Flangeless™ ferrules combined with nuts are an excellent choice for tubing assemblies and will stay tight even through vibration. Ferrules come with lock ring to hold the ferrule in place, preventing the nuts from sliding off in tubing assemblies. The lock ring also allows tightening without twisting the tubing.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK/SS
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Thread Size ISO Metric (M) (Port 1) (mm)6
  • ColorBlack
  • Max Operating Pressure (PSI)2500
  • DescriptionSuper Flangeless™ Ferrule, Black PEEK/SS Ring, 1/8" OD Tubing, 1/4-28 or M6 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A