Idex Semi-Prep Filter Assembly, SS/PEEK, 10 µm, 10-32 Coned; 1/EA

Representative image only.

Idex Semi-Prep Filter Assembly, SS/PEEK, 10 µm, 10-32 Coned; 1/EA

Idex | Mfr: A-330| Item: 4271156

Protect larger columns and injections from harmful particulates

$214.23CAD / Each

$214.23CAD / Each

Buy It Together

Current Item

Idex Semi-Prep Filter Assembly, SS/PEEK, 10 µm, 10-32 Coned; 1/EA
Idex Semi-Prep Filter Assembly, SS/PEEK, 10 µm, 10-32 Coned; 1/EA
4271156

$214.23CAD / Each
+ + + + =
Total Price 631.20 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for higher-flow systems
  • Interchangeable frits make protection more economical
  • Compatible with SFC and HPLC
  • Available to fit a variety of tubing sizes
  • 1 month warranty

More About this Item

Designed for high-flow applications, these filters are ideal for prep, semi-prep, and analytical processes. When the interchangeable frits become clogged, they can be easily replaced by unscrewing the assembly and replacing the frit.


Standard Semi-Prep In-Line Filters are constructed with stainless steel bodies and frits.

1 Month Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Housing MaterialStainless Steel
  • Pore Size (µm)10
  • Connections10-32 coned
  • Max Pressure (PSI)7500
  • DescriptionSemi-Prep Filter Assembly, SS/PEEK, 10 µm, 10-32 Coned; 1/EA
  • Warranty1 month
Reviews
Q&A