Idex Semi-Prep Filter Assembly, SS, 10 µm, 5/16-24 Flat Bottom; 1/EA

Representative image only.

Idex Semi-Prep Filter Assembly, SS, 10 µm, 5/16-24 Flat Bottom; 1/EA

Idex | Mfr: A-360| Item: 4271160

Protect larger columns and injections from harmful particulates

$393.40CAD / Each

$393.40CAD / Each

Buy It Together

Current Item

Idex Semi-Prep Filter Assembly, SS, 10 µm, 5/16-24 Flat Bottom; 1/EA
Idex Semi-Prep Filter Assembly, SS, 10 µm, 5/16-24 Flat Bottom; 1/EA
4271160

$393.40CAD / Each
+ + + + =
Total Price 810.37 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for higher-flow systems
  • Interchangeable frits make protection more economical
  • Compatible with SFC and HPLC
  • Available to fit a variety of tubing sizes
  • 1 year warranty

More About this Item

Designed for high-flow applications, these filters are ideal for prep, semi-prep, and analytical processes. When the interchangeable frits become clogged, they can be easily replaced by unscrewing the assembly and replacing the frit.


Standard Semi-Prep In-Line Filters are constructed with stainless steel bodies and frits.

1 Year Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Housing MaterialStainless Steel
  • Pore Size (µm)10
  • Connections5/16-24 flat bottom
  • Max Pressure (PSI)3500
  • DescriptionSemi-Prep Filter Assembly, SS, 10 µm, 5/16-24 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A