Idex Manual Switching Valve, Semi-Prep, Large Bore, SS/Vespel®, 2-Position, 6-Port; 1/EA

Representative image only.

Idex Manual Switching Valve, Semi-Prep, Large Bore, SS/Vespel®, 2-Position, 6-Port; 1/EA

Idex | Mfr: 7000L| Item: 0201540

Easily switch between two fluid paths without disconnecting the lines

$1,498.44CAD / Each

$1,498.44CAD / Each

Buy It Together

Current Item

Idex Manual Switching Valve, Semi-Prep, Large Bore, SS/Vespel®, 2-Position, 6-Port; 1/EA
Idex Manual Switching Valve, Semi-Prep, Large Bore, SS/Vespel®, 2-Position, 6-Port; 1/EA
0201540

$1,498.44CAD / Each
+ + =
Total Price 2109.82 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Enable connections among multiple fluid systems
  • Semi-prep scale
  • Large bore
  • 10-32 coned ports for 16" OD tubing
  • 1 year warranty

More About this Item

Manual valves serve well in applications that require operator control or involve lesser frequency of use or injection of smaller sample volumes. Shut off flow during cleaning, column replacement, or other operations without disconnecting the system.

1 Year Warranty
Specifications
  • Outlet Port10-32 coned
  • Inlet Port10-32 coned
  • Max Pressure (PSI)5000
  • Max Pressure (bar)340
  • Wetted MaterialsSS/Vespel
  • Tubing OD (in)0.0625
  • Flow PatternTwo-position
  • DescriptionManual Switching Valve, Semi-Prep, Large Bore, SS/Vespel®, 2-Position, 6-Port; 1/EA
  • Warranty1 year
Reviews
Q&A