Idex Manual Injection Valve, Preparative, Dual Mode with Switch, PEEK, 1/8" OD Tubing; 1/EA

Representative image only.

Idex Manual Injection Valve, Preparative, Dual Mode with Switch, PEEK, 1/8" OD Tubing; 1/EA

Idex | Mfr: 3725I| Item: 0201535

Introduce a sample of a solution into a flowing stream of liquid

$2,716.93CAD / Each

$2,716.93CAD / Each

Buy It Together

Current Item

Idex Manual Injection Valve, Preparative, Dual Mode with Switch, PEEK, 1/8" OD Tubing; 1/EA
Idex Manual Injection Valve, Preparative, Dual Mode with Switch, PEEK, 1/8" OD Tubing; 1/EA
0201535

$2,716.93CAD / Each
+ =
Total Price 3141.27 ADD 2 ITEMS TO CART
Product Description

Includes

10 mL sample loop

Key Features

  • 2-position, 6-port configuration
  • Front loading with switch
  • PEEK wetted materials
  • 10 mL sample loading volume
  • 5/16-24 coned ports for 1/8" OD tubing
  • 1 year warranty

More About this Item

Manual injection valves are ideal for applications that require operator control or injection of smaller sample volumes. Injection valves are a type of switching valve usually featuring an attached sample loop (a length of tubing and fittings that match the angle of the valve ports).

Select from single- or dual-mode valves. Single-mode injection valves are configured for rear loading and requires complete filling of the sample loop. Dual-mode injection valves are configured for front loading and allows either partial or complete filling of the loop. Dual-mode valve introduces sample by syringe through the needle port built into the valve shaft. Valves with MBB design creates a continuous flow between the load and inject positions to eliminate pressure transient shock to the system.

1 Year Warranty
Specifications
  • Outlet Port5/16-24 coned
  • Inlet Port5/16-24 coned
  • Max Pressure (PSI)4000
  • Max Pressure (bar)276
  • Wetted MaterialsPEEK
  • Tubing OD (in)0.125
  • DescriptionManual Injection Valve, Preparative, Dual Mode with Switch, PEEK, 1/8" OD Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A