Idex Sample Loop for 3725/3725i Valves, PEEK, 20 mL, 1/8" OD x 0.080" ID; 1/EA

Representative image only.

Idex Sample Loop for 3725/3725i Valves, PEEK, 20 mL, 1/8" OD x 0.080" ID; 1/EA

Idex | Mfr: 3055-025| Item: 0201671

Biocompatible and inert to almost all organic solvents

$576.10CAD / Each

$576.10CAD / Each
Product Description

Includes

Two unswaged fittings.

Key Features

  • Excellent alternative to stainless steel loops
  • Easy to install or replace
  • 20 mL sample volume
  • 1 year warranty

More About this Item

Biocompatible PEEK polymer sample loops are inert to almost all organic solvents, making them a versatile alternative to stainless steel. The loop ends are cut clean and straight for easy valve installation.

1 Year Warranty
Specifications
  • Wetted MaterialsPEEK
  • Tubing Outside Diameter (OD) (in)0.125
  • Tubing Inside Diameter (ID) (mm)2
  • Total Volume Capacity (mL)20
  • DescriptionSample Loop for 3725/3725i Valves, PEEK, 20 mL, 1/8" OD x 0.080" ID; 1/EA
  • Warranty1 year
Reviews
Q&A