Idex Low-Pressure Union Body, Bulkhead, Black PEEK, 0.040" Bore, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Low-Pressure Union Body, Bulkhead, Black PEEK, 0.040" Bore, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-441-01BLK| Item: 0202324

Thread through the equipment housingto connect the external system to tubing

$36.98CAD / Each

$36.98CAD / Each
Product Description

Key Features

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom port
  • Black PEEK body
  • 1 year warranty

More About this Item

Use bulkhead unions in a variety of low-pressure situations throughout your fluidic system. Each PEEK union has unique 3/8-24 external threads and can be held in place with included stainless steel nuts and lock washers. Requires 3/8" hole to mount. Assemblies include nut and washer.

Recommended torque limit is 15 in-lb (1.7 N.m).

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)1/4-28 Flat Bottom
  • ColorBlack
  • Bulkhead Outer Diameter (in)3/8
  • DescriptionLow-Pressure Union Body, Bulkhead, Black PEEK, 0.040" Bore, 1/4-28 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A