Idex Low-Pressure Union Assembly, Bulkhead, Natural PEEK, 0.020" Bore, 10-32 Coned; 1/EA

Representative image only.

Idex Low-Pressure Union Assembly, Bulkhead, Natural PEEK, 0.020" Bore, 10-32 Coned; 1/EA

Idex | Mfr: P-440| Item: 0201387

Thread through the equipment housingto connect the external system to tubing

$29.62CAD / Each

$29.62CAD / Each
Product Description

Includes

One SS nut and one SS washer.

Key Features

  • Manufactured from inert polymers
  • 10-32 coned port
  • 1.9 µL swept volume
  • Assembly includes SS nut and washer
  • 1 month warranty

More About this Item

Use bulkhead unions in a variety of low-pressure situations throughout your fluidic system. Each PEEK union has unique 3/8-24 external threads and can be held in place with included stainless steel nuts and lock washers. Requires 3/8" hole to mount. Assemblies include nut and washer.

Recommended torque limit is 15 in-lb (1.7 N.m).

1 Month Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • ColorNatural
  • Bulkhead Outer Diameter (in)3/8
  • DescriptionLow-Pressure Union Assembly, Bulkhead, Natural PEEK, 0.020" Bore, 10-32 Coned; 1/EA
Reviews
Q&A