Idex Iso-Prep Filter Holder, 21.2 mm, 2 µm SS Frit, 10-32 coned port; 1/EA

Representative image only.

Idex Iso-Prep Filter Holder, 21.2 mm, 2 µm SS Frit, 10-32 coned port; 1/EA

Idex | Mfr: 1020-20| Item: 4271153

Protect larger columns and injections from harmful particulates

$646.08CAD / Each

$646.08CAD / Each

Buy It Together

Current Item

Idex Iso-Prep Filter Holder, 21.2 mm, 2 µm SS Frit, 10-32 coned port; 1/EA
Idex Iso-Prep Filter Holder, 21.2 mm, 2 µm SS Frit, 10-32 coned port; 1/EA
4271153

$646.08CAD / Each
+ + + + +
Idex Iso-Prep Filter, SS, 0.5 µm, 21.2 mm; 1/EA
4271154

$125.68CAD / Each
=
Total Price 1188.73 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for higher-flow systems
  • Interchangeable frits make protection more economical
  • Compatible with SFC and HPLC
  • Available to fit a variety of tubing sizes
  • 1 year warranty

More About this Item

Designed for high-flow applications, these filters are ideal for prep, semi-prep, and analytical processes. When the interchangeable frits become clogged, they can be easily replaced by unscrewing the assembly and replacing the frit.


Standard Semi-Prep Inline Filters are constructed with stainless steel bodies and frits.

1 Year Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Housing MaterialStainless Steel
  • Pore Size (µm)2
  • Connections10-32 coned
  • Max Pressure (PSI)8000
  • DescriptionIso-Prep Filter Holder, 21.2 mm, 2 µm SS Frit, 10-32 coned port; 1/EA
  • Warranty1 year
Reviews
Q&A