Idex High-Pressure Union Body, True ZDV, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex High-Pressure Union Body, True ZDV, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: P-704-01| Item: 0202449

PEEK ZDV unions provide accurate results

$37.57CAD / Each

$37.57CAD / Each

Buy It Together

Current Item

Idex High-Pressure Union Body, True ZDV, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
Idex High-Pressure Union Body, True ZDV, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
0202449

$37.57CAD / Each
+ =
Total Price 238.69 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Inert PEEK fluid path
  • 10-32 coned configuration
  • Union body
  • 0.020" thru-hole diameter
  • 1 year warranty

More About this Item

These Idex® high-pressure PEEK ZDV unions provide a tight, secure connection in your chromatography fluid path.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • DescriptionHigh-Pressure Union Body, True ZDV, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A