Idex High-Pressure Union Assembly, ZDV, PEEK, 0.010" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex High-Pressure Union Assembly, ZDV, PEEK, 0.010" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: P-742| Item: 0201437

PEEK ZDV unions provide accurate results

$57.46CAD / Each

$57.46CAD / Each

Buy It Together

Current Item

Idex High-Pressure Union Assembly, ZDV, PEEK, 0.010" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
Idex High-Pressure Union Assembly, ZDV, PEEK, 0.010" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
0201437

$57.46CAD / Each
+ =
Total Price 258.58 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two fitting assemblies F-300.

Key Features

  • Inert PEEK fluid path
  • 10-32 coned configuration
  • 216 nL swept volume
  • 10 frits per pack
  • 1 month warranty
  • 1 month warranty

More About this Item

These Idex® high-pressure PEEK ZDV unions provide a tight, secure connection in your chromatography fluid path.

1 Month Warranty
Specifications
  • Fitting MaterialPEEK
  • Number Of Ports2
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)5000
  • DescriptionHigh-Pressure Union Assembly, ZDV, PEEK, 0.010" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
Reviews
Q&A