Idex FS-110 Fused Silica Tubing, 360 OD x 100 ID x 2 m

Representative image only.

Idex FS-110 Fused Silica Tubing, 360 OD x 100 ID x 2 m

Idex | Mfr: FS-110| Item: 0203232

Great combination of quality, purity, strength, and flexibility

$178.13CAD / Each

$178.13CAD / Each

Buy It Together

Current Item

Idex FS-110 Fused Silica Tubing, 360 OD x 100 ID x 2 m
Idex FS-110 Fused Silica Tubing, 360 OD x 100 ID x 2 m
0203232

$178.13CAD / Each
+ =
Total Price 1134.36 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Tight, ultra-smooth interior surface is ideal for micro-scale analyses
  • Well suited for analytical sciences
  • 360 OD x 100 ID x 2 m
  • 1 year warranty

More About this Item

Fused silica tubing is made from high-quality, polyimide-clad fused silica. It offers excellent flexibility, tensile strength, and abrasion resistance. Use tubing cutters to ensure precise, clean cuts of fused silica tubing.

1 Year Warranty
Specifications
  • Tubing FormulationFused Silica
  • Tubing OD (mm)0.36
  • Tubing ID (mm)0.1
  • Max Pressure (PSI)10000
  • Max Pressure (bar)689
  • Length (m)2
  • DescriptionFused Silica Tubing, 360 OD x 100 ID x 2 m
  • Warranty1 year
Reviews
Q&A