Idex Flangeless Fitting, FlushNut™, SS, 1/8" OD Tubing, 1/4-28 Flat-Bottom, 1/EA

Representative image only.

Idex Flangeless Fitting, FlushNut™, SS, 1/8" OD Tubing, 1/4-28 Flat-Bottom, 1/EA

Idex | Mfr: XF-368| Item: 0202054

FlushNut nuts are perfect for tight-space applications

$21.81CAD / Each

$21.81CAD / Each

Buy It Together

Current Item

Idex Flangeless Fitting, FlushNut™, SS, 1/8" OD Tubing, 1/4-28 Flat-Bottom, 1/EA
Idex Flangeless Fitting, FlushNut™, SS, 1/8" OD Tubing, 1/4-28 Flat-Bottom, 1/EA
0202054

$21.81CAD / Each
+ =
Total Price 42.58 ADD 2 ITEMS TO CART
Product Description

Includes

Yellow ETFE ferrule 02019-82.

Key Features

  • Eliminate the need to flange tubing
  • Removable and reusable—saving you money!
  • For 1/8" OD tubing
  • 1/EA
  • 1 year warranty

More About this Item

Just slip the nut and ferrule over the tubing and finger tighten the assembly into your receiving port. Unlike the time required to flange tubing, it only takes a few seconds to change the components.

1 Year Warranty
Specifications
  • Fitting MaterialSS
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Warranty1 year
Reviews
Q&A