Idex Conical Adapter, Natural PEEK/Blue ETFE, 0.060" Bore, 1/8" OD Rigid x 3/32-1/8" ID Soft Tubing; 1/EA

Representative image only.

Idex Conical Adapter, Natural PEEK/Blue ETFE, 0.060" Bore, 1/8" OD Rigid x 3/32-1/8" ID Soft Tubing; 1/EA

Idex | Mfr: P-799| Item: 0202384

Connect soft-wall tubing to rigid and semi-rigid tubing

$26.37CAD / Each

$26.37CAD / Each

Buy It Together

Current Item

Idex Conical Adapter, Natural PEEK/Blue ETFE, 0.060" Bore, 1/8" OD Rigid x 3/32-1/8" ID Soft Tubing; 1/EA
Idex Conical Adapter, Natural PEEK/Blue ETFE, 0.060" Bore, 1/8" OD Rigid x 3/32-1/8" ID Soft Tubing; 1/EA
0202384

$26.37CAD / Each
+ + =
Total Price 103.57 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Female nut 02023-00, Super Flangeless ferrule with lock ring 02023-15, and adapter body 02023-68.

Key Features

  • Biocompatible flow path with excellent chemical compatibility
  • Soft-wall tubing slides on easily on the narrow adapter body
  • Conical adapters comprise of a female nut and Super Flangeless ferrule system to hold the rigid tubing in place
  • Use to connect 1/8" OD rigid tubing to 3/32" – 1/8" ID soft tubing
  • 0.040" bore diameter
  • Black PEEK nut, Yellow ETFE ferrule, SS lock ring, and natural ETFE adapter body
  • 1 year warranty

More About this Item

Barbed adapter body accepts a range of soft-wall tubing.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK/ETFE
  • Locking Sleeve MaterialStainless steel
  • Connection TypeHPLC/Chromatography
  • Barb Size / Tubing Id (Port 2) (mm)3.2
  • Barb Size / Tubing Id (Port 2) (in)1/8
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Compression Size / Tube Od (Port 1) (mm)3.2
  • ColorNatural
  • Orifice Dimensions (mm)1.5
  • DescriptionConical Adapter, Natural PEEK/Blue ETFE, 0.060" Bore, 1/8" OD Rigid x 3/32-1/8" ID Soft Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A