Idex Adapter Fitting, Natural ETFE, 0.040" Bore, 1/16" Hose Barb x Male 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Adapter Fitting, Natural ETFE, 0.040" Bore, 1/16" Hose Barb x Male 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-646| Item: 0201408

Easily connect soft-wall tubing to 10-32 coned, 1/4-28 flat-bottom, or 5/16-24 flat-bottom port

$7.37CAD / Each

$7.37CAD / Each
Product Description

Key Features

  • Choose from ETFE or PEEK construction
  • Max pressure 5000 psi (345 bar)
  • 1 month warranty
  • 1 month warranty

More About this Item

Slip soft-wall tubing over the barbed end then thread the adapter into a receiving port for a reliable low-pressure connection.

1 Month Warranty
Specifications
  • Fitting MaterialETFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)1/4-28 Flat Bottom
  • Barb Size / Tubing Id (Port 2) (mm)1.6
  • Barb Size / Tubing Id (Port 2) (in)1/16
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 1) (mm)1.588
  • ColorNatural
  • Orifice Dimensions (mm)1
  • DescriptionAdapter Fitting, Natural ETFE, 0.040" Bore, 1/16" Hose Barb x Male 1/4-28 Flat Bottom; 1/EA
Reviews
Q&A