Idex Actuated Selection Valve, 10-Position, 11-Port, 125 psi, RPC-7; 1/EA

Representative image only.

Idex Actuated Selection Valve, 10-Position, 11-Port, 125 psi, RPC-7; 1/EA

Idex | Mfr: MXX778-605| Item: 0201611

Automated valves for rapid, consistent flow distribution

$3,598.02CAD / Each

$3,598.02CAD / Each
Product Description

Includes

1/16" ferrules (11), 1/8" ferrules (11), jumper wires (3), adhesive feet (4), USB cable, interface cable, power cord, and universal power supply.

Key Features

  • Control either manually or remotely, with software or instrument
  • Operate at higher torque levels or very small flow paths
  • 11-port selection valve
  • 1 year warranty

More About this Item

Automated rotary shear valves are designed for applications that require fast, consistent fluid control and delivery. Use selection valves to distribute a variety of system liquids by a common port. Connect valves to your PC or instrument via USB, BCD, serial port, or contact closure.

1 Year Warranty
Specifications
  • Outlet Port1/16" or 1/8" OD tubing
  • Inlet Port1/16" or 1/8" OD tubing
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.5
  • Power (VDC)24
  • Wetted MaterialsRPC-7 (proprietary polymer combination)
  • Flow Pattern10-position, 11-port
  • DescriptionActuated Selection Valve, 10-Position, 11-Port, 125 psi, RPC-7; 1/EA
  • Warranty1 year
Reviews
Q&A