Idex 65015 Chromatography Tubing, PEEKsil™, 1/16" OD x 50 µm ID x 15 cm L, Natural; 5/PK

Representative image only.

Idex 65015 Chromatography Tubing, PEEKsil™, 1/16" OD x 50 µm ID x 15 cm L, Natural; 5/PK

Idex | Mfr: 65015| Item: 0201209

Combines strength, consistency and biocompatibility

$261.82CAD / Pkg of 5

$261.82CAD / Pkg of 5
Product Description

Key Features

  • Fused silica covered by PEEK
  • Precut to standard lengths for convenience
  • 1/16" OD x 50 µm ID x 15 cm L
  • 1 year warranty

More About this Item

In many analytical systems, PEEKsil tubing can be used as a direct replacement for conventional PEEK or stainless steel tubing. The fused silica core forms a rigid fluid pathway with extremely low adsorption, outstanding chemical compatibility, and extremely tight tolerances. The PEEK sheathing is very strong and seals well with many fitting types.

Do not cut PEEKsil tubing. Conventional cutters can cause permanent damage. Use precut lengths only.

1 Year Warranty
Specifications
  • Length (")6
  • Tubing FormulationPEEK/Silica
  • Tubing OD (in)5/8
  • Tubing OD (mm)1.588
  • Tubing ID (in)1/500
  • Tubing ID (mm)0.05
  • ColorNatural
  • Max Pressure (PSI)20000
  • Max Pressure (bar)1379
  • Length (ft)0.492
  • Length (m)0.15
  • DescriptionChromatography Tubing, PEEKsil™, 1/16" OD x 50 µm ID x 15 cm L, Natural; 5/PK
  • Warranty1 year
Reviews
Q&A