Idex 1535L Chromatography Tubing, Red PEEK, 1/16" OD x 0.005" ID x 50 ft L; 1/EA

Representative image only.

Idex 1535L Chromatography Tubing, Red PEEK, 1/16" OD x 0.005" ID x 50 ft L; 1/EA

Idex | Mfr: 1535L| Item: 0200631

An excellent replacement for stainless steel tubing

$436.12CAD / Each

$436.12CAD / Each

Buy It Together

Current Item

Idex 1535L Chromatography Tubing, Red PEEK, 1/16" OD x 0.005" ID x 50 ft L; 1/EA
Idex 1535L Chromatography Tubing, Red PEEK, 1/16" OD x 0.005" ID x 50 ft L; 1/EA
0200631

$436.12CAD / Each
+ + + =
Total Price 624.42 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Flexible PEEK tubing is biocompatible and chemically inert
  • Easily cut to desired lengths
  • Smooth internal surface decreases turbulence
  • Color-coded for easier identification
  • Red
  • 1/16" OD x 0.005" ID
  • 1 year warranty

More About this Item

Applications: Chromatography
Characteristics: Unlike stainless steel, PEEK (polyetheretherketone) tubing is flexible and easy to cut. It provides excellent chemical resistance to both organic and inorganic solvents. Tubing withstands pressures to 5000 psi (3000 psi for model 02006-30). PEEK tubing has a very smooth internal surface, which causes less turbulence than metal tubing and improves resolution. Pack of 5-ft.
Certification: None
Maximum temperature: 212°F (100°C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation

1 Year Warranty
Specifications
  • Tubing FormulationPEEK
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.6
  • Tubing ID (in)1/200
  • Tubing ID (mm)0.127
  • ColorRed
  • Clarity (opaque)Yes
  • Max Pressure (PSI)7000
  • Max Pressure (bar)483
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Length (ft)50
  • Length per Pack (FeetShort)50
  • Length (m)15.24
  • Length per Pack (m)15.24
  • Sterilization MethodAutoclave;Gamma;EtO
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • DescriptionChromatography Tubing, Red PEEK, 1/16" OD x 0.005" ID x 50 ft L; 1/EA
  • Warranty1 year
Reviews
Q&A