IC Biomedical ICB 34 Dewars with Canister Storage Systems, 34 Liters, 3.5" Neck ID

Representative image only.

IC Biomedical ICB 34 Dewars with Canister Storage Systems, 34 Liters, 3.5" Neck ID

IC Biomedical | Mfr: ICB 34| Item: 0377931

Built for daily demands, the ICB Series offers reliable, adaptable cryogenic storage tailored for modern labs and biorepositories

$5,377.87CAD / Each

$5,377.87CAD / Each

Buy It Together

Current Item

IC Biomedical ICB 34 Dewars with Canister Storage Systems, 34 Liters, 3.5" Neck ID
IC Biomedical ICB 34 Dewars with Canister Storage Systems, 34 Liters, 3.5" Neck ID
0377931

$5,377.87CAD / Each
+ =
Total Price 6159.50 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Universal canister compatibility and dual configuration options for flexible use
  • Compact design fits standard shipping boxes and containers for easy transport
  • Rugged ribbed aluminum body with magneformed necktube for superior durability
  • Lockable lid with enlarged opening for added security and sealing options

More About this Item

The ICB Series is engineered to meet the rigorous everyday needs of laboratories and biorepository facilities. With universal canister compatibility, it offers maximum flexibility across a range of applications. Its rugged, ribbed aluminum construction and magneformed necktube ensure long-lasting durability, while advanced insulation technology delivers superior vacuum performance and extended holding times. Compact enough to fit in standard shipping boxes and containers, the ICB Series is both transport-friendly and secure, featuring a lockable lid with an enlarged opening for seals or security ties.

Specifications
  • Volume (Liters)34
  • Neck Inside Diameter (ID) (in)3 1/2
  • Neck Inside Diameter (ID) (cm)8.89
  • Outside Diameter (OD) (in)18
  • Outside Diameter (OD) (cm)45.7
  • Static Holding Time (days)123
  • Evaporation (Liters/day)0.18
  • Height (in)27
  • Height (cm)68.58
  • DescriptionDewars with Canister Storage Systems, 34 Liters, 3.5" Neck ID
Documents & Certificates
Reviews
Q&A