HF Scientific MTOL+ Online Turbidimeter with Autoclean and Datalogger, IR; 0 to 100 NTU

Representative image only.

HF Scientific MTOL+ Online Turbidimeter with Autoclean and Datalogger, IR; 0 to 100 NTU

HF Scientific | Mfr: 28027| Item: 9954435

Take advantage of advanced data storage capabilities while maximizing accuracy and cleanliness

$8,354.12CAD / Each

$8,354.12CAD / Each

Buy It Together

Current Item

HF Scientific MTOL+ Online Turbidimeter with Autoclean and Datalogger, IR; 0 to 100 NTU
HF Scientific MTOL+ Online Turbidimeter with Autoclean and Datalogger, IR; 0 to 100 NTU
9954435

$8,354.12CAD / Each
+ =
Total Price 9353.08 ADD 2 ITEMS TO CART
Product Description

Includes

Dessicant pack, tubing kit, USB flash drive and screw driver.

Key Features

  • Ultrasonic autoclean system keeps optical chamber clean
  • Customize data logging to suit your needs
  • Bidirectional RS-485 and Modbus RTU
  • Two programmable alarms rated at 120 to 240 VAC, 2 A
  • 4 to 20 mA output
  • IR light source complies to ISO 7027
  • Flow rate of 100 mL/min to 1.5 L/min with maximum water pressure of 101.5 psi (7 bar)
  • 1 year warranty

More About this Item

Completely electronically redesigned, the MTOL+ online process turbidimeter employs a 32 bit ARM Core Processor. You're now able to log/store a year's worth of measurement/calibration data, install software updates via a USB flash drive and download data. The unit features simultaneous 4 to 20 mA and Modbus signal outputs, and variable user-selectable logging interval from 1 to 60 minutes. Arrives ready to accommodate a range of 0 to 100 NTU; calibration files enabling 0 to 10 NTU and 0 to 1000 NTU are included on a USB key.

Conformite Europeenne1 Year WarrantyUL RecognizedCanadian Standards Association
Specifications
  • Display TypeMultiline liquid crystal backlit display
  • Wetted PartsNylon, borosilicate glass, silicone, polypropylene, stainless steel, Viton® and acetyl
  • Housing MaterialABS
  • Light SourceInfrared
  • Min Temperature (° C)1
  • Max Temperature (° C)50
  • Min Temperature (° F)34
  • Max Temperature (° F)122
  • Output AlarmTwo programmable 120 to 240 VAC, 2 A; form C relay
  • Output Current5 to 20 mA
  • Power (Hz)47 to 63
  • DescriptionMTOL+ Online Turbidimeter with Autoclean and Datalogger, IR; 0 to 100 NTU
  • Warranty1 year
Reviews
Q&A