HEMCO Universal Fume Hood w/ Vapor Proof Light, 30" W; 115 VAC

Representative image only.

HEMCO Universal Fume Hood w/ Vapor Proof Light, 30" W; 115 VAC

HEMCO | Mfr: 93021| Item: 3370601

Designed for light- to medium-duty fume removal

$9,252.89CAD / Each

$9,252.89CAD / Each

Buy It Together

Current Item

HEMCO Universal Fume Hood w/ Vapor Proof Light, 30" W; 115 VAC
HEMCO Universal Fume Hood w/ Vapor Proof Light, 30" W; 115 VAC
3370601

$9,252.89CAD / Each
+ =
Total Price 18763.62 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Various sizes which is ideal for tight spaces in the laboratory
  • Fire-retardant fiberglass construction with shatterproof sash adds user safety
  • Dual walled design creates a quieter area around the hood
  • One-piece interior with coved corners for easy cleaning
  • Shipped completely assembled which assists in a quicker setup
  • 1 year warranty

More About this Item

The universal fume hood is available in 24", 30", 36", and 48" widths which can cover all space limitations in the laboratory. The fully assembled model comes with a vapor-proof light switch and a 3-wire cord. There is also an option that includes an exhaust blower and another that adds an explosion-proof light. These need some additional assembly by the user. The explosion-proof light model is UL approved Class 1, Group D, Class II, Group E,F, and G.

1 Year WarrantyISO9001 Certified SupplierConformite Europeenne
Specifications
  • Hood Width (in)30
  • Exterior Width (in)30
  • Exterior Height (in)36
  • Exterior Depth (in)23
  • Power (VAC)115
  • Shipping Weight (lbs)125
  • Shipping Weight (kg)56.7
  • DescriptionUniversal Fume Hood w/ Vapor Proof Light
  • Warranty1 Year
Reviews
Q&A