Hamilton Gastight® Syringe with Cemented Needle, Blunt Tip, 10 µL, 26 G

Representative image only.

Hamilton Gastight® Syringe with Cemented Needle, Blunt Tip, 10 µL, 26 G

Hamilton | Mfr: 80085| Item: 0794011

Remain gas- and liquid-tight!

$85.46CAD / Each

$85.46CAD / Each

Buy It Together

Current Item

Hamilton Gastight® Syringe with Cemented Needle, Blunt Tip, 10 µL, 26 G
Hamilton Gastight® Syringe with Cemented Needle, Blunt Tip, 10 µL, 26 G
0794011

$85.46CAD / Each
+ + +
Pyrex Vista 70000-250 Griffin Style Beakers, 250 mL 12/pk
3453064

$119.05CAD / Pkg of 12
+ + =
Total Price 854.42 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Durable epoxy-cemented stainless steel needle
  • Dead volume is limited to the internal volume of the needle
  • Needle point style 3 features a blunt needle point for use with HPLC injection valves and for sample pipetting.
  • 1 year warranty

More About this Item

Hamilton® Gastight® syringes with cemented needle are constructed with a chemically inert glass barrel. Gastight syringes are ideal for dispensing both liquids and gases. They have a precision-machined PTFE plunger tip which creates a leak-free seal.

Choose from cemented needle which includes an epoxy-cemented stainless steel needle or luer-tip cemented needle which features an epoxy-cemented needle on a luer tip for added stability.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Syringe TypeCemented Needle
  • Syringe Capacity (µL)10
  • Needle IncludedYes
  • Needle Tip Style90° Blunt
  • Needle Tip Number3
  • Needle Gauge26
  • Needle Length (in)2
  • MaterialSST, Borosilicate glass, PTFE
  • SterileNo
  • Outside Diameter (OD) (mm)6.6
  • DescriptionSyringe with Cemented Needle, Blunt Tip, 10 µL, 26 G
  • Warranty1 year
Reviews
Q&A