Hamilton Gastight® Syringe with Cemented Needle, Beveled Tip, 5 mL, 22 G

Representative image only.

Hamilton Gastight® Syringe with Cemented Needle, Beveled Tip, 5 mL, 22 G

Hamilton | Mfr: 81517| Item: 0793953

Remain gas- and liquid-tight!

$165.39CAD / Each

$165.39CAD / Each

Buy It Together

Current Item

Hamilton Gastight® Syringe with Cemented Needle, Beveled Tip, 5 mL, 22 G
Hamilton Gastight® Syringe with Cemented Needle, Beveled Tip, 5 mL, 22 G
0793953

$165.39CAD / Each
+ + + + +
Pyrex Vista 70000-250 Griffin Style Beakers, 250 mL 12/pk
3453064

$119.05CAD / Pkg of 12
=
Total Price 934.35 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Durable epoxy-cemented stainless steel needle
  • Dead volume is limited to the internal volume of the needle
  • Needle point style 2 features a sharp, beveled, curved, non-coring needle point recommended for piercing septa.
  • 18 month warranty

More About this Item

Hamilton® Gastight® syringes with cemented needle are constructed with a chemically inert glass barrel. Gastight syringes are ideal for dispensing both liquids and gases. They have a precision-machined PTFE plunger tip which creates a leak-free seal.

Choose from cemented needle which includes an epoxy-cemented stainless steel needle or luer-tip cemented needle which features an epoxy-cemented needle on a luer tip for added stability.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

18 Month Warranty
Specifications
  • Syringe TypeLuer Tip Cemented Needle
  • Syringe Capacity (mL)5
  • Syringe Capacity (µL)5000
  • Needle Tip Number2
  • Needle Tip StyleSharp, beveled, curved, non-coring
  • Needle IncludedYes
  • Needle Gauge22
  • Needle Length (in)2
  • MaterialSST, Borosilicate glass, PTFE
  • SterileNo
  • Outside Diameter (OD) (mm)13.5
  • DescriptionSyringe with Cemented Needle, Beveled Tip, 5 mL, 22 G
  • Warranty18 months
Reviews
Q&A