Hamilton 55019-32 Adjustable-Volume Pipettor, 1-10 µL; Each

Representative image only.

Hamilton 55019-32 Adjustable-Volume Pipettor, 1-10 µL; Each

Hamilton | Mfr: 55019-32| Item: 2570402

Contoured, ergonomic design provides comfortable, fatigue-free operation

$512.00CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$512.00CAD / Each

Buy It Together

Current Item

Hamilton 55019-32 Adjustable-Volume Pipettor, 1-10 µL; Each
Hamilton 55019-32 Adjustable-Volume Pipettor, 1-10 µL; Each
2570402

$512.00CAD / Each
+ =
Total Price 667.44 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Less actuation force minimizes thumb and hand strain
  • Color coding allows easy volume identification
  • Autoclave entire pipettor for total decontamination and sterilization
  • 1 year warranty

More About this Item

SoftGrip™ pipettors assure you of quality, comfort, and precision in manual pipetting. The isolated volume adjustment makes it so there's no need for a locking mechanism to prevent accidental volume adjustment. Our new generation of pipettes has a dual indicator that improves the volume adjustment accuracy by removing the parallax errors. The slim ejection sleeve is made from a high strength, chemically resistant polymer. The slim design allows the pipette to reach to the bottom of narrow tubes without the need for extended length tips. SoftGrip pipettes have a universal calibration key that reduces the need for costly calibration services. Calibration requires only minutes to perform and eliminates the downtime and cost of alternative calibration methods. The SoftGrip tip nozzle ensures a proper fit with universal pipette tips. Unique color coding and labeling clearly indicates the working ranges of the adjustable volume pipettes.

NIST Traceable Calibration1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)10
  • AutoclavableYes
  • Min Volume (µL)1
  • Min Volume (mL)0.001
  • Max Volume (mL)0.01
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)0.01
  • Increments (µL)0.02
  • Accuracy (%)±2.50% at 1.000µL; ±0.80% at 10.00µL
  • Number Of Channels1
  • Tip EjectorYes
  • Color CodePurple
  • DescriptionAdjustable-VolumePipettor,1to10µL
  • Warranty1 year
Reviews
Q&A