Hach 8508700 Hq440D Digital pH/Con/LDO Benchtop Meter Kit

Representative image only.

Hach 8508700 Hq440D Digital pH/Con/LDO Benchtop Meter Kit

Hach | Mfr: 8508700| Item: 5900424

Convenience and accuracy of luminescent dissolved oxygen technology

$8,921.38CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,921.38CAD / Each

Buy It Together

Current Item

Hach 8508700 Hq440D Digital PH/Con/LDO Benchtop Meter Kit
Hach 8508700 Hq440D Digital PH/Con/LDO Benchtop Meter Kit
5900424

$8,921.38CAD / Each
+ +
Hach LDO10101 IntelliCAL LDO Lab Probe, 1 m cable
5900457

$1,794.59CAD / Each
=
Total Price 10989.65 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

BOD kit includes: LBOD probe (59004-61), disposable BOD bottles and stoppers, and universal power adapter. Multiparameter kit includes: pH electrode (59004-73), conductivity probe (59004-63), LDO probe (59004-57), electrode stand

Key Features

  • IntelliCAL™ smart probes are precalibrated for maximum accuracy
  • Super-bright LCD and large font for easy-to-read results
  • Option to select from 13 languages in setup mode
  • Store up to 500 data sets for GLP-compliant reporting
  • 1 year warranty

More About this Item

Versatile HQd meters offer a large graphic display with backlight, and the intuitive user-interface provides guided calibration, setup, and measurement routines to simplify meter operation. Meter has dual-input and multiparameter operation for BOD/DO, pH, ISE, conductivity, and temperature.

Meter can automatically or manually log up to 500 measurements with probe serial number, current calibration data, user ID, sample ID, time, and date. Use the USB port to download data to a PC or flash drive.

The HQd series uses precalibrated Hach IntelliCAL smart probes that store their own calibration data and identification. The meter recognizes each probe, so you can easily switch probes, and the meter is automatically set up to run the next parameter without recalibrating. Kits include laboratory probes with 3-ft (0.9-m) cables.

Hach HQ440d dual-input multiparameter includes:pH electrode(59004-73), conductivity probe (59004-63), LDO probe (59004-57), electrode holder, calibration solutions, disposable BOD bottles with stoppers, and universal power adapter.

1 Year WarrantyIP54 Rated
Specifications
  • Meter TypeBenchtop
  • Display typeGraphic LCD with backlight
  • Min pH (pH)-2
  • Max pH (pH)19.99
  • pH Resolution0.001
  • pH Accuracy±0.002
  • Min mV (mV)-1600
  • Max mV (mV)1600
  • mV Resolution0.1 mV
  • mV Accuracy±0.02
  • Min ISEprobe specific
  • ISE Resolution0.01 ppm
  • ISE Accuracy±0.02 or 0.05%, whichever is greater
  • Min Conductivity0.01 µS to 400 mS
  • Conductivity Accuracy±0.5% FS
  • Min TDS0.0 to 50 ppt
  • Min Salinity0 to 42 ppt
  • Salinity Accuracy±0.1 ±1 digit
  • Min Dissolved Oxygen0.05 to 20.00 ppm; 0 to 200%
  • Dissolved Oxygen Resolution0.01 ppm
  • Dissolved Oxygen Accuracy±0.1 up to 8 ppm; ±0.2 ppm above 8 ppm
  • Temperature compensationAutomatic or manual
  • InterfaceUSB
  • Power (VAC)100 to 240
  • Power (Hz)50 or 60
  • Width (cm)17.4625
  • Height (cm)25.0825
  • Width (in)6 7/8
  • Length (in)3 3/8
  • Height (in)9 7/8
  • DescriptionHq440D Digital pH/Con/LDO Benchtop Meter Kit
  • Warranty1 year
Reviews
Q&A