Hach 8508000 HQ440d Digital Fluoride Bench Meter Kit

Representative image only.

Hach 8508000 HQ440d Digital Fluoride Bench Meter Kit

Hach | Mfr: 8508000| Item: 5900432

IntelliCAL™ smart probes have ''plug-and-play'' technology for maximum flexibility

$7,166.57CAD / Each

$7,166.57CAD / Each

Buy It Together

Current Item

Hach 8508000 HQ440d Digital Fluoride Bench Meter Kit
Hach 8508000 HQ440d Digital Fluoride Bench Meter Kit
5900432

$7,166.57CAD / Each
+ +
Hach ISEF12101 IntelliCAL Fluoride ISE, 1-m cable
5900469

$2,065.69CAD / Each
=
Total Price 9568.19 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

probe with 3-ft (0.9-m) cable, calibration standards, universal power adapter.

Key Features

  • IntelliCAL™ probes are precalibrated for maximum accuracy
  • Super-bright LCD and large font for easy-to-read results
  • Option to select from 13 languages in setup mode
  • Store up to 500 data sets for GLP-compliant reporting
  • 1 year warranty

More About this Item

Versatile HQd meters offer a large graphic display with backlight, and the intuitive user-interface provides guided calibration, setup, and measurement routines to simplify meter operation. These convenient kits include the dual-input multiparameter meter and probe to measure pH/mV, ISE, and ORP with temperature. Then simply purchase additional IntelliCAL smart probes for other parameters such as conductivity and LDO.

Meter can automatically or manually log up to 500 measurements with probe serial number, current calibration data, user ID, sample ID, time, and date. Use the USB port to download data to a PC or flash drive.

The HQd series uses precalibrated Hach IntelliCAL smart probes that store their own calibration data and identification. The meter recognizes each probe, so you can easily switch probes, and the meter is automatically set up to run the next parameter without recalibrating.

Fluoride meter kit; includes Hach HQ440d dual-input, multiparameter meter, fluoride electrode (59004-69), electrode stand, and fluoride solutions kit

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Meter TypeBenchtop
  • Display typeGraphic LCD with backlight
  • Min pH (pH)-2
  • Max pH (pH)19.99
  • pH Resolution0.001
  • pH Accuracy±0.002
  • Min mV (mV)-1200
  • Max mV (mV)1200
  • mV Resolution0.1 mV
  • mV Accuracy±0.02
  • Min ISEProbe dependent
  • ISE Resolution0.01 ppm
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • InterfaceUSB
  • WaterproofYes
  • Power (VAC)100 to 240
  • Power (Hz)50 or 60
  • DescriptionHQ440d Digital Fluoride Bench Meter Kit
  • Warranty1 year
Reviews
Q&A