Hach 3433E8A Contacting Conductivity Cell, 1000 ohm Pt RTD, graphite, K=10

Representative image only.

Hach 3433E8A Contacting Conductivity Cell, 1000 ohm Pt RTD, graphite, K=10

Hach | Mfr: 3433E8A| Item: 1906557

Contacting conductivity measurements from ultra-pure to high conductivity measurements

$1,155.14CAD / Each

$1,155.14CAD / Each
Product Description

Key Features

  • Suitable for GLI Contacting Conductivity Controller and Transmitter
  • 1 year warranty

More About this Item

Nonmetallic Ryton® PPS cells 19065-55 and -57 have graphite electrode with 3⁄4" NPT(M) threads for mounting onto a 3⁄4" pipe tee or immersion applications. Sensor includes built-in 1000 Ω Pt RTD and 20-ft (6-m) cable.
PVDF cells 19065-60 through -68 have titanium electrodes with either 1⁄2" or 3⁄4" NPT(M) compression fitting for mounting onto a pipe tee with up to four inches of insertion depth. Reversing the compression fitting enables the sensor to be fastened onto the end of an immersion pipe. Cells include built-in 1000 Ω Pt RTD and 20-ft (6-m) cable.

1 Year Warranty
Specifications
  • Cell ConstantK = 10
  • Cell TypeContact
  • Electrode MaterialGraphite
  • Body MaterialRyton® PPS
  • Fitting¾" NPT(M)
  • Mounting TypeThreaded
  • Min temperature (° C)-5
  • Max temperature (° C)150
  • Min temperature (° F)23
  • Max temperature (° F)302
  • Cable Length (m)6
  • Cable Length (ft)20
  • DescriptionContacting Conductivity Cell, 1000 ohm Pt RTD, graphite, K=10
  • Warranty1 year
Reviews
Q&A