Hach 2100Q Handheld Turbidity Meter, EPA Compliant

Representative image only.
Hach Mfr # 2100Q-01 – Item # RK-99511-10
Easy-to-follow interface with on-screen prompts simplifies calibration and verification
  • Innovative Rapidly Settling Turbidity™ (RST) mode allows for accurate and repeatable measurement of rapidly settling samples — eliminating guesswork or duplicate runs
  • Customizable power and connectivity options add versatility
  • Meets or exceeds design and performance criteria as specified in U.S. EPA method 180.1
  • 1 year warranty

$2,954.15CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Turbidity0.01
  • Max Turbidity1000
  • Turbidity Resolution0.01, 0.1, or 1 NTU
  • Turbidity Accuracy±2% of reading
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • InterfaceUSB
  • Battery4 AA (included)
  • Width (cm)10.795
  • Height (cm)7.62
  • Width (in)4 1/4
  • Height (in)3
  • Description2100Q Handheld Turbidity Meter, EPA compliant
  • Warranty1 year
1 Year WarrantyConformite EuropeenneEPA United States Environmental protection agencyISO9001:2000 Registered Supplier

Key Features

  • Innovative Rapidly Settling Turbidity™ (RST) mode allows for accurate and repeatable measurement of rapidly settling samples — eliminating guesswork or duplicate runs
  • Customizable power and connectivity options add versatility
  • Meets or exceeds design and performance criteria as specified in U.S. EPA method 180.1
  • 1 year warranty

More About this Item

This portable turbidity meter features a unique optical system that compensates for potential interferences, making it ideal for field or lab use. Intuitive user interface prompts you during calibration and verification for hassle-free setup. On-screen assistance eliminates the need to page through manuals for help.

Unique RST mode reduces measurement uncertainty caused by changing turbidity values in settling samples. RST mode measurements are ultimately more accurate and repeatable than those obtained by traditional smoothing techniques, such as averaging.

Additional meter features include 23 pre-programmed menu languages, time-and-date stamped readings, and closed cap control which helps eliminate stray light interference. Optional power and output modules allow for user customizability.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat